24 x 33 in. 16 gal 6 mil Can Liner in Natural (Case of 1000)
24 x 33 in. 16 gal 6 mil Can Liner in Natural (Case of 1000)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Strong and dependable
- High density
- Made from high quality virgin resin
- Tight seal to prevent leakage
- Used for soft or non-sharp refuse
Specifications
- Capacity:
- 16 gal
- Color Finish Name:
- Natural
- Length:
- 33 in
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 1000
- Product Type:
- Roll
- Thickness:
- 6 mic
- Weight:
- 15-1/20 lb
- Width:
- 24 in
- Work Load Limit:
- 20 lb