24 x 33 in. 8 mic Can Liner (Case of 1000)
24 x 33 in. 8 mic Can Liner (Case of 1000)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 64-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Made to endure the abuse of heavy loads
- Liners are well suited for jobs that require superior can liners
- Used for soft or non-sharp refuse
- High density
- Tight seal to prevent leakage
Specifications
- Capacity:
- 16 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Natural
- Height:
- 33 in
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 1000
- Product Type:
- Can Liner
- Thickness:
- 8 mic
- Weight:
- 17.1 lb
- Width:
- 24 in