Westcraft
30 x 36 in. 0.50 mil LLDPE Resin Trash Bag in Clear (Case of 250)
Part #WCL30365C | Item #7677105 | Manufacturer Part #WCL3036.5C
$24.51
EACH
(Pricing is for 0.50 mil)
Thickness:
How to get it:
Product Details
- Linear low density
- Puncture resistance and strength
- Tight seal to prevent leakage
Specifications
Capacity: 30 gal
Color Finish: Clear
Length: 36 in
MA Approved: No
Material: Plastic, Resin
Material Type: LLDPE
Package Quantity: Case of 250
Product Type: Roll
Thickness: 0.50 mil
WaterSense Labeled: No
Weight: 9
Width: 30 in
Work Load Limit: 35