Westcraft
30 x 36 in. 7 mic Trash Bag in Natural (Case of 500)
Part #WCVL3037N8 | Item #7677085 | Manufacturer Part #WCVL3037N8
$29.72
EACH
(Pricing is for 7 mic)
Thickness:
How to get it:
Product Details
- Linear low density
- Puncture resistance and strength
- Tight seal to prevent leakage
Specifications
Capacity: 30 gal
Color Finish: Natural
Length: 36 in
MA Approved: No
Material: Plastic, Resin
Material Type: HDPE
Package Quantity: Case of 500
Product Type: Roll
Thickness: 7 mic
WaterSense Labeled: No
Weight: 9-23/25
Width: 30 in
Work Load Limit: 22