33 x 39 in. 1.5 mil Trash Bag in Black (Case of 150)

Part #WCL333915K150  |  Item #7564302  |  Manufacturer Part #WCL33391.5K

$41.45 per POUND

Size:

33 in x 39 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Color Finish: Black

Length: 33 in

MA Approved: No

Package Quantity: Case of 150

Size: 33 in x 39 in

Thickness: 1.5 mil

WaterSense Labeled: No

Width: 39 in