Westcraft
33 x 40 in. 18 mil Trash Bag in Natural (Case of 250)
Part #WCVL3340N22 | Item #7677077 | Manufacturer Part #WCVL3340N22
$46.69
EACH
Thickness:
18 micHow to get it:
Product Details
- Linear low density
- Puncture resistance and strength
- Tight seal to prevent leakage
Specifications
Capacity: 39 gal
Color Finish: Natural
Length: 40 in
MA Approved: No
Material: Plastic, Resin
Material Type: HDPE
Package Quantity: Case of 250
Product Type: Roll
Thickness: 18 mic
WaterSense Labeled: No
Weight: 15-59/100
Width: 33 in
Work Load Limit: 80