33 x 44 in. 16 mil Trash Bag in Natural (Case of 250)

Part #WCH334416N  |  Item #7677071  |  Manufacturer Part #WCH334416N

$43.85 EACH

Thickness:

16 mic

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Made from high quality virgin resin
  • Strong and dependable
  • High density
  • Used for soft or non-sharp refuse
  • Tight seal to prevent leakage

Specifications

Capacity: 32 gal

Color Finish: Natural

Length: 44 in

MA Approved: No

Material: Plastic, Resin

Material Type: HDPE

Package Quantity: Case of 250

Product Type: Roll

Thickness: 16 mic

WaterSense Labeled: No

Weight: 15-6/25

Width: 33 in

Work Load Limit: 75