DESCRIPTION

  • High density
  • Used for soft or non-sharp refuse

Westcraft 38 x 60 in. 60 gal 17 mic Can Liner in Black (Case of 200)

P112148

Capacity:

60 gal

SPECIFICATIONS

Capacity
60 gal
Color Finish
Black
Length
60 in
Material
Plastic
Material Type
Polyethylene
Package Quantity
Case of 200
Thickness
17 mic
Width
38 in

$52.4
per CASE
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment