Westcraft

39 x 33 in. 33 gal 0.65 mil Plastic and Resin Flat Liner Coreless Roll in Clear (Case of 250)

Part #WCL333965CFP

Capacity:

33 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage

Specifications

Capacity: 33 gal

Color Finish: Clear

Length: 39 in

Material: Plastic, Resin

Material Type: LLDPE

Package Quantity: Case of 250

Thickness: 0.65 mil

Type: Flat Pack

Weight: 14-69/100

Width: 33 in

Work Load Limit: 55