40 x 46 in. 1.2 mil Reprocessed Trash Bag in Black (Case of 100)

Part #WCL404612KR  |  Item #7677083  |  Manufacturer Part #WCL40461.2KR

$27.22 EACH
(Pricing is for 1.2 mil)

Thickness:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage

Specifications

Capacity: 45 gal

Color Finish: Black

Length: 46 in

MA Approved: No

Material: Reprocessed Resin

Material Type: LLDPE

Package Quantity: Case of 100

Product Type: Roll

Thickness: 1.2 mil

WaterSense Labeled: No

Weight: 14-18/25

Width: 40 in

Work Load Limit: 95