40 x 48 in. 45 gal 12 mil Can Liner in Natural (Case of 250)
40 x 48 in. 45 gal 12 mil Can Liner in Natural (Case of 250)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strong and dependable
- High density
- Made from high quality virgin resin
- Tight seal to prevent leakage
- Used for soft or non-sharp refuse
Specifications
- Capacity:
- 45 gal
- Color Finish Name:
- Natural
- Length:
- 48 in
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 250
- Product Type:
- Roll
- Thickness:
- 12 mil
- Weight:
- 16-3/20 lb
- Width:
- 40 in
- Work Load Limit:
- 50 lb