This product requires certification to purchase.

40 x 48 in. 16 mic Can Liner (Case of 250)

You last purchased this on
 
Westcraft

40 x 48 in. 16 mic Can Liner (Case of 250)

  • Fast #
  • Part #WCH404816N
  • Item #7460226
  • Manufacturer Part #WCH404816N
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Westcraft

40 x 48 in. 16 mic Can Liner (Case of 250)

  • Fast #
  • Part #WCH404816N
  • Item #7460226
  • Manufacturer Part #WCH404816N
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made from high quality virgin resin
  • Strong and dependable
  • High density
  • Used for soft or non-sharp refuse
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
45 gal
Color Finish Category:
Clear
Color Finish Name:
Natural
Height:
48 in
Material:
Plastic, Resin
Material Type:
HDPE
Package Quantity:
Case of 250
Product Type:
Can Liner
Thickness:
16 mic
Weight:
24.05 lb
Width:
40 in