41 x 54 in. 16 mic 55 gal Trash Bag in Natural (Case of 200)

Part #WCH415416N  |  Item #7446236  |  Manufacturer Part #CH415416N

$48.18 EACH

Color/Finish: Natural

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from high quality virgin resin
  • Strong and dependable
  • High density
  • Used for soft or non-sharp refuse
  • Tight seal to prevent leakage

Specifications

Capacity: 55 gal

Color Finish: Natural

Length: 54 in

Material: [Plastic, Resin]

Material Type: HDPE

Package Quantity: Case of 200

Thickness: 16 mic

Weight: 18.8

Width: 41 in