42 x 47 in. x 13 mic Trash Bag in Natural (Case of 200)

Part #WCH424713N  |  Item #8016043  |  Manufacturer Part #WCH424713N

$43.05 per CASE

Length:

47 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage

Specifications

Capacity: 56 gal

Color Finish: Natural

Length: 47 in

MA Approved: No

Material: Virgin Fiber

Material Type: HDPE

Package Quantity: Case of 200

Product Type: Roll

Thickness: 13 mic

WaterSense Labeled: No

Weight: 13.47

Width: 42 in