43 x 48 in. 14 mic 56 gal Can Liner in Natural (Case of 200)

You last purchased this on
 
Westcraft

43 x 48 in. 14 mic 56 gal Can Liner in Natural (Case of 200)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

43 x 48 in. 14 mic 56 gal Can Liner in Natural (Case of 200)

  • Fast #
  • Part #WCH434814N
  • Item #7460352
  • Manufacturer Part #WCH434814N
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Strong and dependable
  • High density
  • Made from high quality virgin resin
  • Tight seal to prevent leakage
  • Used for soft or non-sharp refuse
  • Requires Certification

Specifications

Capacity:
56 gal
Color Finish Name:
Natural
Length:
48 in
MA Approved -:
No
Material:
Plastic, Resin
Material Type:
HDPE
Package Quantity:
Case of 200
Product Type:
Roll
Thickness:
14 mic
WaterSense Labeled:
No
Weight:
17.25 lb
Width:
43 in