46 x 50 in. 55 gal 1.35 mil Flat Can Liner in Black (Case of 100)

You last purchased this on
 
Westcraft

HeviTough 46 x 50 in. 55 gal 1.35 mil Flat Can Liner in Black (Case of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

HeviTough 46 x 50 in. 55 gal 1.35 mil Flat Can Liner in Black (Case of 100)

  • Fast #
  • Part #WCL4650135KRFP
  • Item #5024981
  • Manufacturer Part #CL4650135KFP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Manufactured with recycled content
  • Tight seal to prevent leakage
  • Requires Certification

Documents


Specifications

Capacity:
55 gal
Collection:
HeviTough
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
50 in
MA Approved -:
No
Material:
Reprocessed Resin
Material Type:
LLDPE
Package Quantity:
Case of 100
Product Type:
Flat Pack
Thickness:
1.35 mil
WaterSense Labeled:
No
Weight:
17.9 lb
Width:
46 in
Work Load Limit:
100 lb