48 in. Steel Downrod in Brushed Nickel
48 in. Steel Downrod in Brushed Nickel
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Length:
- 48 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Ceiling Fan Rod
- Type:
- OBPF1T48BN
- WaterSense Labeled:
- No