• Cart

DESCRIPTION

  • For property management use only
  • Galvanized steel grinding elements
  • Plastic grind chamber
  • Quick-lock mounting system
  • Stainless steel swivel lugs

Westcraft Apartment Garbage Disposal

WC

Horsepower:

SPECIFICATIONS

Color Finish
Black, Stainless Steel
Color Finish Category
Blacks
Depth
5-15/16 in
Height
12-5/8 in
Horsepower
1/2 hp
Length
6-5/16 in
Material
Galvanized, Plastic, Stainless Steel
UL Listed
Yes

Starting at
$140.60
EACH
  • QUANTITY

DOCUMENTS