• Cart

DESCRIPTION

  • 2-Way Latch
  • ANSI Grade 3
  • Color Finish: Satin Chrome
  • Fits 1-3/8" and 1-3/4" thick doors
  • Fits 2-18" Cross Bore, 1" Edge Bore
  • Fits 2-3/4" and 2-3/8" backsets
  • Five-year finish warranty
  • For left or right hand doors
  • Limited lifetime mechanical warranty

Westcraft Bell Passage Knob

WC200PASS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 3
Color Finish
Satin Chrome
Color Finish Category
Chromes
Depth
2-7/8 in
Handle Type
Knob
Height
2-5/8 in
Security Grade
3
Thickness
1.75 in
Type
Passage
UL Listed
No
Width
2-5/8 in

Starting at
$8.59
EACH
  • QUANTITY