Commercial Deadbolt in Satin Chrome
C-Series Commercial Deadbolt in Satin Chrome
Frequently Purchased Together
Product Details
- 2-way latch
- ANSI Grade 3
- Color finish: Satin chrome
- Limited lifetime mechanical warranty
- For left or right hand doors
- Fits 1 in. edge bore
- Fits 1-3/8 in. and 1-3/4 in. thick doors
- Fits 2-3/4 in. and 2-3/8 in. backsets
- Five-year finish warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 3
- Application:
- Commercial
- Collection:
- C-Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 1-1/8 in
- Diameter:
- 1-1/8 in
- Door Hardware Type:
- Lock
- Height:
- 2-1/2 in
- Lock Type:
- Deadbolt
- MA Approved -:
- No
- Security Grade:
- 3
- Smart Home Enabled:
- No
- Thickness:
- 1.75 in
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in