Single Cylinder Deadbolt in Polished Brass

You last purchased this on
 
Westcraft

Delavan Single Cylinder Deadbolt in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

Delavan Single Cylinder Deadbolt in Polished Brass

  • Fast #
  • Part #WC600DBLTBR
  • Item #7507339
  • Manufacturer Part #781641
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2-Way Latch
  • ANSI Grade 3
  • Color Finish: Polished Brass
  • Limited lifetime mechanical warranty
  • For left or right hand doors
  • Fits 2-18" Cross Bore, 1" Edge Bore
  • Fits 1-3/8" and 1-3/4" thick doors
  • Fits 2-3/4" and 2-3/8" backsets
  • Five-year finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Collection:
Delavan
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
1-5/16 in
Door Hardware Type:
Lock
Height:
2-5/8 in
Lock Type:
Deadbolt
MA Approved -:
No
Product Type:
Deadbolt
Security Grade:
3
Smart Home Enabled:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
2-5/8 in