Delavan Single Cylinder Deadbolt in Satin Nickel

Part #WC600DBLTSN  |  Item #7507347  |  Manufacturer Part #781666

Call for Pricing

Color/Finish: Satin Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Color Finish: Satin Nickel
  • 2-Way Latch
  • ANSI Grade 3
  • Fits 2-3/4" and 2-3/8" backsets
  • Fits 1-3/8" and 1-3/4" thick doors
  • For left or right hand doors
  • Fits 2-18" Cross Bore, 1" Edge Bore
  • Limited lifetime mechanical warranty
  • Five-year finish warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 3

Collection: Delavan

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1-5/16 in

Door Hardware Type: Lock

Height: 2-5/8 in

Lock Type: Deadbolt

MA Approved: No

Product Type: Deadbolt

Security Grade: 3

Smart Home Enabled: No

Thickness: 1.75 in

UL Listed: No

WaterSense Labeled: No

Width: 2-5/8 in