This product requires certification to purchase.

Round Rod Lever Entrance Door Lock in Satin Brass

Westcraft

Elkton Round Rod Lever Entrance Door Lock in Satin Brass

  • Fast #
  • Part #HLK2101CBX
  • Item #12183162
  • Manufacturer Part #HLK2101CBX
3.9 out of 5 Customer Rating
Brand image
Westcraft

Elkton Round Rod Lever Entrance Door Lock in Satin Brass

  • Fast #
  • Part #HLK2101CBX
  • Item #12183162
  • Manufacturer Part #HLK2101CBX
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Entry Door Lockset
  • KW1 Five Pin Keyway with Brass Pins
  • Nickel Plated Brass Keys (2)
  • Reversable Non Handed
  • Heavy Solid Cast Lever
  • Heavy Die Cast Rosette
  • Trim Guard included for increased Durability and Safety
  • Requires Certification
Dimensions & Measurements
Depth
2-7/16 in
Diameter - Base
2-9/16 in
Height
2-9/16 in
Thickness
1-3/8 in - 1-3/4 in
Width
5-11/16 in
Characteristics & Features
Collection
Elkton
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Door Hardware Type
Lever
Handle Material
Metal
Handle Type
Lever
Material
Zinc Alloy, Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Security Grade
3
Smart Home Enabled
No
Style
Transitional
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A156.2 Grade 3
Application
Residential
UL Listed
No
UPC
199242072460