Flat Ball Dummy Knob Lockset in Satin Nickel

This product has been replaced by

Satin Nickel Flat Ball Dummy Door Knob
Westcraft Flat Ball Dummy Door Knob in Satin Nickel
Manufacturer Part #HLK0305U15
You last purchased this on
 
Westcraft

Flat Ball Dummy Knob Lockset in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Satin Nickel Flat Ball Dummy Door Knob
Westcraft Flat Ball Dummy Door Knob in Satin Nickel
Manufacturer Part #HLK0305U15
Westcraft

Flat Ball Dummy Knob Lockset in Satin Nickel

  • Fast #
  • Part #WC300DUMSN
  • Item #7507335
  • Manufacturer Part #781385
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2-Way Latch
  • ANSI Grade 3
  • Color Finish: Satin Nickel
  • Five-year finish warranty
  • For left or right hand doors
  • Limited lifetime mechanical warranty
  • Fits 1-3/8" and 1-3/4" thick doors
  • Fits 2-3/4" and 2-3/8" backsets
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-9/16 in
Handle Type:
Dummy
Height:
2-5/8 in
MA Approved -:
No
Security Grade:
3
UL Listed:
No
WaterSense Labeled:
No
Width:
2-5/8 in