26 x 60 in. x 2 mil Polyethylene Can Liner in Black (Case of 50)

You last purchased this on
 
Westcraft

HeviTough 26 x 60 in. x 2 mil Polyethylene Can Liner in Black (Case of 50)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

HeviTough 26 x 60 in. x 2 mil Polyethylene Can Liner in Black (Case of 50)

  • Fast #
  • Part #WCL26246020KFP
  • Item #7445614
  • Manufacturer Part #CL266020KR
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Manufactured with recycled content
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
65 gal
Collection:
HeviTough
Color Finish Name:
Black
Length:
60 in
MA Approved -:
No
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 50
Product Type:
Flat Pack
Thickness:
2 mil
WaterSense Labeled:
No
Weight:
20 lb
Width:
26 in
Work Load Limit:
100 lb