HeviTough 30 x 50 in. 1 mil 23 gal Can Liner in Black (Case of 100)

Part #WCL305010KR  |  Item #7445561  |  Manufacturer Part #CL305010KR

$27.13 EACH

Color/Finish: Black

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Manufactured with recycled content
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage

Specifications

Capacity: 23 gal

Collection: HeviTough

Color Finish: Black

Length: 50 in

MA Approved: No

Material: Reprocessed Resin

Material Type: LLDPE

Package Quantity: Case of 100

Product Type: Roll

Thickness: 1 mil

WaterSense Labeled: No

Weight: 12

Width: 30 in