HeviTough 33 x 39 in. 33 gal Low Density Can Liner (Case of 100)

Part #WCL333911KRFP  |  Item #5025024  |  Manufacturer Part #CL333911KRFP

$21.18 per CASE

Capacity:

33 gal
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Manufactured with recycled content
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage

Specifications

Capacity: 33 gal

Collection: HeviTough

Color Finish: Black

Length: 39 in

MA Approved: No

Material: Reprocessed Resin

Material Type: LLDPE

Package Quantity: Case of 100

Product Type: Flat Pack

Thickness: 1.1 mil

WaterSense Labeled: No

Weight: 10-3/20

Width: 33 in

Work Load Limit: 90