38 x 58 in. 60 gal 1.8 mil Low Density Can Liner in Black (Case of 100)
This product has been replaced by
Manufacturer Part #CL385818K
HeviTough 38 x 58 in. 60 gal 1.8 mil Low Density Can Liner in Black (Case of 100)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Linear low density
- Puncture resistance and strength
- Manufactured with recycled content
- Tight seal to prevent leakage
Specifications
- Capacity:
- 60 gal
- Collection:
- HeviTough
- Color Finish Name:
- Black
- Length:
- 58 in
- MA Approved -:
- No
- Material:
- Reprocessed Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Roll
- Thickness:
- 1.8 mil
- WaterSense Labeled:
- No
- Weight:
- 32.95 lb
- Width:
- 38 in
- Work Load Limit:
- 100 lb