HeviTough 38 x 58 in. Can Liner in Black (Case of 50)

Part #WCL385827KR  |  Item #5025077  |  Manufacturer Part #CL385827KR

$54.00 per CASE

Width:

38 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Manufactured with recycled content
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage

Specifications

Capacity: 60 gal

Collection: HeviTough

Color Finish: Black

Length: 58 in

MA Approved: No

Material: Reprocessed Resin

Material Type: LLDPE

Package Quantity: Case of 50

Product Type: Roll

Thickness: 2.7 mil

WaterSense Labeled: No

Weight: 10

Width: 38 in

Work Load Limit: 100