Westcraft

40 x 46 in. 1.2 mil Reprocessed Trash Bag in Black (Case of 100)

Part #WWCL4046KR  |  Manufacturer Part #WCL40461.2KR

Thickness:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage

Specifications

Capacity: 45 gal

Color Finish: Black

Length: 40 in

Material: Plastic, Resin

Material Type: LLDPE

Package Quantity: Case of 100

Thickness: 1.2 mil

Type: Roll

Weight: 14-18/25

Width: 46 in

Work Load Limit: 95