Westcraft

HeviTough 40 x 55 in. x 1.8 mil 55 gal Polyethylene Can Liner in Black (Case of 100)

Part #PRPS5238K

Package Quantity:

Case of 100
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with recycled content
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage

Specifications

Capacity: 55 gal

Collection: HeviTough

Color Finish: Black

Length: 55 in

Material: Plastic, Resin

Material Type: LLDPE

Package Quantity: Case of 100

Thickness: 1.8 mil

Type: Roll

Weight: 26-2/5

Width: 40 in

Work Load Limit: 100