HeviTough 43 x 47 in. 1.5 mil Reprocessed Trash Bag in Black (Case of 100)

Part #WCL4347150KR  |  Item #7677037  |  Manufacturer Part #WCL4347150KR

$34.86 EACH
(Pricing is for 1.5 mil)

Thickness:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with recycled content
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage

Specifications

Capacity: 56 gal

Collection: HeviTough

Color Finish: Black

Length: 43 in

MA Approved: No

Material: Reprocessed Resin

Material Type: LLDPE

Package Quantity: Case of 100

Product Type: Roll

Thickness: 1.5 mil

WaterSense Labeled: No

Weight: 16-49/50

Width: 47 in

Work Load Limit: 100