L Size Latex Disposable Gloves (Box of 100)

Part #WC106692  |  Item #7964438  |  Manufacturer Part #106692

$2.39 per CASE

Glove Size:

L
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 60

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ambidextrous
  • Pre-powdered
  • Powdered

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 105-2016

CE Approved: No

Color Finish: White

Color Finish Category: Whites

Disposable: Yes

Glove Size: L

Glove Type: Ambidextrous, Food, Industrial, Powdered Latex

ISO Specifications: ISO 9001

Length: 8-1/2 in

MA Approved: No

Material: Latex

Package Quantity: Box of 100

Reusable: No

Thickness: 5 mil

WaterSense Labeled: No

Width: 9-22/25 in