Size L Powder Free Plastic Disposable, Exam and Powder Free Disposable Gloves in Clear (Box of 100)
Size L Powder Free Plastic Disposable, Exam and Powder Free Disposable Gloves in Clear (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits either hand
- Disposable
- Not made with natural rubber latex
- Single use only
- Powder-free
- Non-sterile
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Coating:
- Powder Free
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Disposable, Exam, Powder Free
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Box of 100
- Reusable:
- No