This product requires certification to purchase.

Flat Bar Lever Entrance Door Lock in Oil Rubbed Bronze

Westcraft

Lorton Flat Bar Lever Entrance Door Lock in Oil Rubbed Bronze

  • Fast #
  • Part #HLK2201U10BX
  • Item #12183179
  • Manufacturer Part #HLK2201U10BX
5 out of 5 Customer Rating
Brand image
Westcraft

Lorton Flat Bar Lever Entrance Door Lock in Oil Rubbed Bronze

  • Fast #
  • Part #HLK2201U10BX
  • Item #12183179
  • Manufacturer Part #HLK2201U10BX
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Entry Door Lockset
  • KW1 Five Pin Keyway with Brass Pins
  • Nickel Plated Brass Keys (2)
  • Reversable Non Handed
  • Heavy Solid Cast Lever
  • Heavy Die Cast Rosette
  • Trim Guard included for increased Durability and Safety
  • Requires Certification
Dimensions & Measurements
Depth
2-7/16 in
Height
2-9/16 in
Thickness
1-3/8 in - 1-3/4 in
Width
5-11/16 in
Characteristics & Features
Collection
Lorton
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Door Hardware Type
Lever
Handle Material
Metal
Handle Type
Lever
Material
Zinc Alloy, Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Security Grade
3
Smart Home Enabled
No
Style
Transitional
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A156.2 Grade 3
Application
Residential
UL Listed
No
UPC
199242072637