M Size Powder Free Coated Nitrile Disposable Gloves in Black (Box of 100)
M Size Powder Free Coated Nitrile Disposable Gloves in Black (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits either hand
- Disposable
- Not made with natural rubber latex
- Single use only
- Heavy 5 mil thickness
- Powder-free
- Non-sterile
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Coating:
- Powder Free
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- M
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 5 mil