M Size Vinyl Gloves in Clear (Box of 100)

You last purchased this on
 
Westcraft

M Size Vinyl Gloves in Clear (Box of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

M Size Vinyl Gloves in Clear (Box of 100)

  • Fast #
  • Part #WC107122
  • Item #7964440
  • Manufacturer Part #107122
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Smooth surface for natural feel
  • Disposable
  • Ambidextrous
  • Powder free
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 105-2016
Application:
General Purpose
CE Approved:
No
Coating:
Powder Free
Color Finish Category:
Clear
Color Finish Name:
Clear
Disposable:
Yes
Gender:
Unisex
Glove Size:
M
Glove Type:
Disposable, Food, Industrial, Multipurpose, Powder Free
ISO:
ISO 9001
MA Approved -:
No
Material:
Plastic
Material Type:
Vinyl
Package Quantity:
Box of 100
Reusable:
No
Size:
Medium
Thickness:
3.5 mil
WaterSense Labeled:
No