Westcraft

Polystyrene Electric HRT Dispenser with Stub Roll in Translucent Black

Part #WC0164BLK  |  Manufacturer Part #WC0164BLK

Color/Finish: Translucent Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Translucent Black
  • Capacity: 8" roll & 4" diameter stub roll
  • Consistently dispenses standard 10" length paper without a wait
  • Automatic transfer system eliminates stub roll waste
  • Replaceable drive module
  • Uses 4 D-cell alkaline batteries; not included

Documents

Specifications

ADA Compliant: No

Battery Size: D

Battery Type: Alkaline

Color Finish: Translucent Black

Color Finish Category: Blacks

Installation Type: Wall Mount

Material: High Impact Plastic

Material Type: Polystyrene

Origin: Domestic

Power Source: Battery

Size: 8 in x 8 in