Polystyrene Mechanical Mini HRT Touchless Dispenser in Translucent Black

You last purchased this on
 
Westcraft

Polystyrene Mechanical Mini HRT Touchless Dispenser in Translucent Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

Polystyrene Mechanical Mini HRT Touchless Dispenser in Translucent Black

  • Fast #
  • Part #WC0100BLK
  • Item #8028608
  • Manufacturer Part #WC0100BLK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Translucent Black Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Capacity: 8" roll
  • No batteries
  • Translucent Black
  • Low pull force
  • Fast paper delivery
  • Dispenses 10" portions of towel
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Translucent Black
Installation Type:
Wall Mount
MA Approved -:
No
Material:
High Impact Plastic
Material Type:
Polystyrene
Origin:
Global
Size:
8 in x 8 in
WaterSense Labeled:
No