S Size Latex Coated Disposable Gloves (Box of 100)

Part #FERLGS  |  Item #8587356  |  Manufacturer Part #FERLGS

$34.50 per BOX

Glove Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Latex
  • Fits either hand
  • Disposable
  • Single use only
  • Great dexterity

Specifications

ADA Compliant: No

CE Approved: No

Coating: Latex

Color Finish: Natural

Color Finish Category: Neutrals

Disposable: Yes

Glove Size: S

Material: Latex

Package Quantity: Box of 100

Reusable: No

Type: FERLGS