Westcraft
Seat Cover (Case of 1000)
Part #WC102569 | Item #7472486 | Manufacturer Part #WC102569
$12.28
per CASE
Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- Half fold
- Disposable toilet seat covers are a cost effective, sanitary method of meeting personal hygiene needs in public restrooms
Specifications
Application: Restrooms
Color Finish: White
Color Finish Category: Whites
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
MA Approved: No
Package Quantity: Case of 1000
Product Type: Cover
Size: Half-fold
WaterSense Labeled: No