Size L 5 mil Rubber Disposable Gloves in Black (Box of 100)

Part #H6027BX  |  Item #8591943  |  Manufacturer Part #H6027BX

$37.60 per BOX

Glove Size:

L
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 10
  • Pallet: 60

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Not made with natural rubber latex
  • Fits either hand
  • Disposable
  • Non-sterile
  • Powder free
  • Single use only
  • Heavy 5 mil thickness

Specifications

ADA Compliant: No

CE Approved: No

Color Finish: Black

Color Finish Category: Blacks

Disposable: Yes

Glove Size: L

Glove Type: Disposable, Powder Free

Material: Rubber

Material Type: Nitrile

Package Quantity: Box of 100

Reusable: No

Thickness: 5 mil