Size S 4 mil Vinyl Disposable Powder Free Gloves in Clear (Box of 100)

Part #WC107123  |  Item #7964437  |  Manufacturer Part #107123

$19.92 per CASE

Glove Size:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Non-latex
  • Fits either hand
  • Disposable
  • Powder free

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 105 2016

CE Approved: No

Color Finish: Clear

Color Finish Category: Clear

Disposable: Yes

Glove Size: S

Glove Type: Ambidextrous, Food, Medical Exam, Powder Free

ISO Specifications: ISO 9001

MA Approved: No

Material: Plastic

Material Type: Vinyl

Package Quantity: Box of 100

Reusable: No

Thickness: 4 mil

WaterSense Labeled: No