Westcraft
Spring Doorstop 3 in. Tapered Profile in Polished Brass
Part #HDS13US3 | Item #9606775 | Manufacturer Part #HDS13US3
$0.61
EACH
Type:
HDS13US3How to get it:
Product Details
- Stops Door knob from Damaging Wall
- Installed on Baseboard
Documents
Specifications
Color Finish: Polished Brass
Door Stop Type: Spring Door Stop
MA Approved: No
Material: Spring Steel
Projection: 3 in
Type: HDS13US3
WaterSense Labeled: No