Straight Passage Lever in Satin Chrome

Part #WC400PASSSC  |  Item #7507362  |  Manufacturer Part #781401

$17.99 EACH
(Pricing is for Satin Chrome)

Color/Finish: Satin Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Color Finish: Satin Chrome
  • 2-Way Latch
  • ANSI Grade 3
  • Fits 2-3/4" and 2-3/8" backsets
  • Fits 1-3/8" and 1-3/4" thick doors
  • For left or right hand doors
  • Fits 2-18" Cross Bore, 1" Edge Bore
  • Limited lifetime mechanical warranty
  • Five-year finish warranty

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Grade 3

Color Finish: Satin Chrome

Color Finish Category: Chromes

Depth: 1-7/8 in

Handle Type: Passage

Height: 2-5/8 in

Security Grade: 3

Thickness: 1.75 in

Type: WC400PASSSC

UL Listed: Yes

Width: 2-5/8 in