Tulip Deadbolt Entry Knob in Polished Brass

Part #WC100ENTRYBR  |  Item #7507313  |  Manufacturer Part #781161

$15.15 EACH
(Pricing is for Polished Brass)

Color/Finish: Polished Brass

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Color Finish: Polished Brass
  • 2-Way Latch
  • ANSI Grade 3
  • Fits 2-3/4" and 2-3/8" backsets
  • Fits 1-3/8" and 1-3/4" thick doors
  • For left or right hand doors
  • Fits 2-18" Cross Bore, 1" Edge Bore
  • KW1 Keyway
  • Limited lifetime mechanical warranty
  • Five-year finish warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 3

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 2-3/4 in

Handle Type: Entry

Height: 2-5/8 in

MA Approved: No

Security Grade: 3

UL Listed: No

WaterSense Labeled: No

Width: 2-5/8 in