DESCRIPTION

  • Intended to be utilized on slopes to minimize displacement of in-situ sediments, in channels as small check dams and to restrict sediment laden flow from inlets
  • Provide sediment control and inlet protection

Western Excelsior 12 in. Excel Log

W4XLLOG10

Length:

SPECIFICATIONS

Length
10 ft
Material
Weed Free Agricultural Straw
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY