DESCRIPTION

  • Intended for use in channels or slopes requiring erosion control protection
  • Matrix material is attached to a single synthetic netting
  • Photodegradable
  • Provides erosion control for a period of up to 12 months

Western Excelsior Excel™ 7-1/2 ft. Single Straw Net

WSR175120

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-1117, ASTM D-6475, ASTM D-6525, ASTM D-6567, ASTM D-6818
Collection
Excel™
Length
120 ft
Material
Weed Free Agricultural Straw
Width
7-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY