DESCRIPTION

  • Matrix material is bound between 2 synthetic nets
  • Photodegradable
  • Provides erosion control for a period of up to 12 months
  • Provides reliable, economical erosion control, ideal for rainfall/rain splash protection of slopes and as a channel liner in low risk/low gradient scenarios

Western Excelsior Excel™ 8 ft. 2-Net Straw Mat

WSS281125

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-1117, ASTM D-6475, ASTM D-6525, ASTM D-6567, ASTM D-6818
Collection
Excel™
Length
112-1/2 ft
Material
Weed Free Agricultural Straw
Width
8 ft

Starting at
Call for Pricing
  • QUANTITY