• Cart

DESCRIPTION

  • Matrix material is attached to a single synthetic netting
  • Photodegradable and biodegradable
  • Provides erosion control for a period of up to 15 months and serves as a mulching layer
  • Provides reliable, economical erosion control, ideal for slope projects that would benefit from greater erosion protection and improved mulching

Western Excelsior Excel™ 8 ft. R1 Single Net Excel Excelsior Mat

WR18

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-1117, ASTM D-6475, ASTM D-6525, ASTM D-6567, ASTM D-6818
Collection
Excel™
Length
90 ft
Material
Rocky Mountain Aspen Excelsior
Width
8 ft

Starting at
Call for Pricing
  • QUANTITY